This product requires certification to purchase.

2 in. Female x MNPT Stainless Steel Quick Coupling

Dixon Valve & Coupling

2 in. Female x MNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #DG200BSS
  • Item #3028724
  • Manufacturer Part #G200-B-SS
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Female x MNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #DG200BSS
  • Item #3028724
  • Manufacturer Part #G200-B-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 316 investment cast stainless with buna seal
  • Interchanges with all products produced to MIL-C-27487F
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connections
FPT x MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
250 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov