This product requires certification to purchase.

2 in. FNPT Cam and Groove 316 Stainless Steel

Dixon Valve & Coupling

2 in. FNPT Cam and Groove 316 Stainless Steel

  • Fast #
  • Part #DG200ASS
  • Item #3028666
  • Manufacturer Part #G200-A-SS
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. FNPT Cam and Groove 316 Stainless Steel

  • Fast #
  • Part #DG200ASS
  • Item #3028666
  • Manufacturer Part #G200-A-SS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Designed to interchange with all products produced to A-A-59326D
  • Buna seals are standard
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
FNPT
End Connections
Adapter x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
2-7/16 in
Pressure - Maximum
250 psi
Weight
1.11 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Cam and Groove, Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Liquid
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No