This product requires certification to purchase.

2 in. Zinc Plated Steel Hose Mender

Dixon Valve & Coupling

2 in. Zinc Plated Steel Hose Mender

  • Fast #
  • Part #DDM26
  • Item #1326524
  • Manufacturer Part #DM26
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Zinc Plated Steel Hose Mender

  • Fast #
  • Part #DDM26
  • Item #1326524
  • Manufacturer Part #DM26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Not for compressible products such as air, nitrogen, or steam
  • The working pressure may vary with the construction of the hose, the type of clamping system used, and the application, consult Dixon for recommendations
  • In accordance with the ARPM bulletin for oil suction and discharge hose, a coupled length of hose in any size, should be tested to 1-1/2 times the working pressure and held for fifteen minutes without leaking or coupling movement
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
4-7/8 in
Weight
0.8 lb
Characteristics & Features
Coating
Zinc Plated
Fitting Type
Straight
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Industrial