2 x 1-1/2 in. MNPT Hose Plate King Nipple

Part #DSTC2520  |  Item #3619918  |  Manufacturer Part #STC2520

$21.20 EACH

Length:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Used for low-pressure discharge and suction service for compatible liquids
  • Features carbon steel

Specifications

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 1-1/2 in

Material: Carbon Steel