DESCRIPTION

Dixon Valve & Coupling 2 x 1/4 in. Center Back Mount Dry Pressure Gauge

DGC230

High Pressure:

SPECIFICATIONS

Diameter
2 in
Fitting Size 1
1/4 in
High Pressure
160
Material
Plastic
Maximum Pressure
160 psi
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY