DESCRIPTION

Dixon Valve & Coupling 2 x 1/4 in. Low Flow Indicator Center Back Mount Pressure Gauge

DGC215

High Pressure:

SPECIFICATIONS

Diameter
2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Material
Plastic
Maximum Pressure
30 psi

Starting at
Call for Pricing
  • QUANTITY