DESCRIPTION

  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Four piece contruction
  • Hose OD: 3-4/64 inch to 4 inch
  • Maximum recommended torque 50 in. lbs
  • Screw design: 5/16 inch slotted hex head

Dixon Valve & Coupling 3-1/16 - 4 in. Stainless Steel Worm Gear Clamp

DHS56

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
3-1/16 in - 4 in
Material
Stainless Steel
Material Type
301
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY