DESCRIPTION

  • Can be center punched or rolled over
  • Polished chrome plated

Dixon Valve & Coupling 3-1/2 in. Galvanized Steel Band Clamp

DK14

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
3-1/2 in
Material
Steel
Thickness
0.030 in
Width
5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday