DESCRIPTION

Dixon Valve & Coupling Air King 3/4 in. Clamp

DA9

Material:

SPECIFICATIONS

Collection
Air King
End Connection 1
Hose
End Connection 2
Hose
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Iron
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY