DESCRIPTION

  • Black EPDM cover
  • Heavy duty, crush proof solid Brass couplings with wrench grips
  • Spiral synthetic cord reinforcement

Dixon Valve & Coupling 3/4 in. EPDM Water Hose in Black

DCWH50

Length:

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
3/4 in
Length
50 ft
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY