DESCRIPTION

Dixon Valve & Coupling 3/4 in. Female Spud

DGB8

Material:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Steel
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY