DESCRIPTION

  • Female coupling, NPT end, 3/4" for hose assemblies where pressure rating is the lower of either the rating of the coupling or the hose at 70° F
  • Includes safety clip

Dixon Valve & Coupling Air King 3/4 in. FIP Universal Coupling

DAM8

Material:

SPECIFICATIONS

Collection
Air King
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Iron
Maximum Pressure
150 psi
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY