DESCRIPTION

Dixon Valve & Coupling 3/4 in. FNPT x FNPT Global Air Coupling

DGAM8

Material:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Steel
Maximum Pressure
150 psi

Starting at
Call for Pricing
  • QUANTITY