DESCRIPTION

Dixon Valve & Coupling Air King 3/4 in. Hose Universal Coupling

DRAM6

Material:

SPECIFICATIONS

Collection
Air King
End Connection 1
Hose
End Connection 2
Hose
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Stainless Steel
Maximum Pressure
150 psi

Starting at
Call for Pricing
  • QUANTITY