DESCRIPTION

Dixon Valve & Coupling 3/4 in. Zinc Plated MPT x Shank Nipple

D3514

Material:

SPECIFICATIONS

End Connection 1
Hose Shank
End Connection 2
Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY