DESCRIPTION

Dixon Valve & Coupling Air King 3/8 in. MIP Universal Coupling

DAMB

Material:

SPECIFICATIONS

Collection
Air King
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Material
Iron
Maximum Pressure
150 psi

Starting at
Call for Pricing
  • QUANTITY