DESCRIPTION

Dixon Valve & Coupling 3/8 x 1/4 in. Male Hose Barb Fitting

DBPN32

Material:

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Material
Brass
Size
3/8 in x 1/4 in

Starting at
Call for Pricing
  • QUANTITY