DESCRIPTION

Dixon Valve & Coupling 3/8 x 3/8 in. Female Air Coupling

DDC26

Material:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Material
Steel
Maximum Pressure
300 psi
Maximum Temperature
250

Starting at
Call for Pricing
  • QUANTITY