DESCRIPTION

Dixon Valve & Coupling 3/8 x 3/8 in. Zinc Hose Shank x Male NPT Nipple

D3506

Material:

SPECIFICATIONS

End Connection 1
Hose Shank
End Connection 2
Male
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY