3 in.Cast Iron FNPT Foot Valve

You last purchased this on
 
Dixon Valve & Coupling

3 in.Cast Iron FNPT Foot Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 in.Cast Iron FNPT Foot Valve

  • Fast #
  • Part #DDFVS35
  • Item #1785434
  • Manufacturer Part #DFVS35
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cast Iron
  • Designed with weighted leather flap to prevent pump from losing suction
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Length:
6 in
Material:
Cast Iron
Valve Size:
3 in
Valve Type:
Foot Valve