3 in. Male x Female Aluminum Coupling Adapter 90 Degree Elbow

Part #D300DA90AL  |  Item #1335975  |  Manufacturer Part #300DA-90AL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 3 in

    Part #D300DA90AL | Item #1335975 | Mfr. Part #300DA-90AL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #D400DA90AL | Item #1335951 | Mfr. Part #400DA-90AL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Buna-N gasket standard

Documents

Specifications

Elbow Degree: 90

End Connection 1: Adapter

End Connection 2: Coupler

End Connections: Adapter x Coupler

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Aluminum

Material Type: 356T6

Maximum Pressure: 125 psi