3 in. NPT x 2-1/2 in. NST Brass Double Male Hex Nipple
3 in. NPT x 2-1/2 in. NST Brass Double Male Hex Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Male x male hex couplings
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNST
- End Connections:
- MNPT x MNST
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Double, Hex, Nipple, Reducing
- Material:
- Brass
- Product Type:
- Hex Nipple
- Weight:
- 2.27 lb