3 in. Part "A" Polypropylene MPT Quick Connect Adapter x FPT

You last purchased this on
 
Dixon Valve & Coupling

3 in. Part "A" Polypropylene MPT Quick Connect Adapter x FPT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 in. Part "A" Polypropylene MPT Quick Connect Adapter x FPT

  • Fast #
  • Part #DPPA300
  • Item #1316969
  • Manufacturer Part #PPA300
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For applications where frequent hose changes are required
  • 1/2" couplers and adapters will interchange with 3/4" couplers and adapters, only the threads and barbs are 1/2"
  • Manufactured from glass-filled polypropylene
  • NOT recommended for use with PTFE gaskets, polypropylene cam & groove should not be mixed with metal fittings
  • 1-1/4" couplers and adapters will interchange with 1-1/2" couplers and adapters, only the threads and barbs are 1-1/4"
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
FNPT
End Connections:
Adapter x FNPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
Length:
3-5/16 in
Material:
Plastic
Material Type:
Glass-Filled Polypropylene
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
60 psi