DESCRIPTION

Dixon Valve & Coupling 3 in. Plated Female Spud

DGB38

Material:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY