DESCRIPTION

  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Four piece contruction
  • Hose OD: 1-4/64 inch to 2 inch
  • Maximum recommended torque 50 in. lbs
  • Screw design: 5/16 inch slotted hex head

Dixon Valve & Coupling 300 Stainless Steel Worm Gear Clamp

DHSS24

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
1-1/16 in - 2 in
Material
Stainless Steel
Material Type
301
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday