3/4 in. Female x FNPT Stainless Steel Coupling

You last purchased this on
 
Dixon Valve & Coupling

3/4 in. Female x FNPT Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3/4 in. Female x FNPT Stainless Steel Coupling

  • Fast #
  • Part #DRD075EZ
  • Item #4067266
  • Manufacturer Part #RD075EZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Pressure - Maximum:
250 psi