3/4 in. Hose x MNPT Steel Seal

You last purchased this on
 
Dixon Valve & Coupling

3/4 in. Hose x MNPT Steel Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3/4 in. Hose x MNPT Steel Seal

  • Fast #
  • Part #DB12
  • Item #420088
  • Manufacturer Part #B12
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
GHT
End Connection 2:
MNPT
End Connections:
GHT x MNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Steel
Maximum Temperature:
450