3/4 in. MIP Iron Universal Coupling

You last purchased this on
 
Dixon Valve & Coupling

Air King® 3/4 in. MIP Iron Universal Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Air King® 3/4 in. MIP Iron Universal Coupling

  • Fast #
  • Part #DAM7
  • Item #155866
  • Manufacturer Part #AM7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Includes safety clip
  • Male coupling, NPT end, 3/4" for hose assemblies where pressure rating is the lower of either the rating of the coupling or the hose at 70°F
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Collection:
Air King®
End Connection 1:
MNPT
End Connection 2:
Lug
End Connections:
MNPT x Lug
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
2-13/16 in
Material:
Iron, Rubber
Pressure - High:
150
Tool Type:
Coupling
Weight:
0.6 lb
Width:
2-1/2 in