3/4 in. NPS Polycarbonate Fog Nozzle with Bumper

Part #DFNB75S  |  Item #3780812  |  Manufacturer Part #FNB75S

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

High Pressure: 100

Material: Plastic

Material Type: Polycarbonate

Maximum Temperature: 70

Type: DFNB75S

Weight: 0.3