Print

DESCRIPTION

Dixon Valve & Coupling 3/4 in. Weld 316L Stainless Steel Ferrule

DTL14AM7075PM

Manufacturer Part #: TL14AM7-075PM

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 3/4 in

    DTL14AM7075PM 

    Manufacturer Part #: TL14AM7-075PM

DOCUMENTS

SPECIFICATIONS

Application
Bioprocessing, Cosmetics, Food Processing, Pharmaceutical, Semiconductor
Clean Bagged
No
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Weight
0.1