3/4 x 3/4 in. Wing Nut Thread x NPT Spud
Boss® 3/4 x 3/4 in. Wing Nut Thread x NPT Spud
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Boss®
- End Connection 1:
- MNPSM
- End Connection 2:
- MNPT
- End Connections:
- MNPSM x MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Spud, Reducing
- Length:
- 2-3/16 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 450