3/8 x 1/4 in. Zinc Hose Shank x Male NPT Steel Nipple
3/8 x 1/4 in. Zinc Hose Shank x Male NPT Steel Nipple
Frequently Purchased Together
Product Details
- The constant vibration created by air tools, like air drills and pavement breakers, is destructive to air hose couplings, especially the quick-acting type
- To provide protection against coupling breakage and related hazards, Dixon® recommends the use of a whip hose
- For air and water service only
- Working pressure: 600 psi at ambient temperature 70°F (21°C)
- Connect the other end of the hose to the air supply using the standard quick-acting coupling; the heat-treated 3500 nipple will withstand vibration
- To construct a whip hose, connect one end of a short (3' to 10') air hose to the air tool using a 3500 type steel nipple
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing
- Material:
- Steel
- Tool Type:
- Nipple