This product requires certification to purchase.

4-1/2 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

4-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS18
  • Item #4291456
  • Manufacturer Part #FS18
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS18
  • Item #4291456
  • Manufacturer Part #FS18
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Install with center punch tools F1, F38, F40, and F100 located on page 473 other manufacturers' punch style tools may also be used
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4-1/2 in
Thickness
0.022 in
Width
5/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
300, 302
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Punch Band Clamp