4-1/4 - 4-9/16 in. Stainless Steel Hose Clamp
4-1/4 - 4-9/16 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be applied with a standard 1/2 in socket wrench
- Not for use with pneumatic tools
- Hose OD: 4.250 inch to 4.5625 inch
- Solid brass construction ensures quality and reliability
- Style HSTBC 300-series stainless steel bolt, torque rating: 150 in lbs.
- 300-series stainless steel band
Documents
Specifications
- Connection Type:
- OD Tube
- Diameter:
- 4-9/16 in
- Fits Pipe Size:
- 4-1/4 in - 4-9/16 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Clamp
- Thickness:
- 0.040 in
- Torque (In-Lbs):
- 150 in-lbs
- Weight:
- 0.345 lb
- Width:
- 7/8 in