Dixon Valve & Coupling
4 in. Aluminum Dust Cap Coupling with Lock Arm
Part #D400DCLAL | Item #1316926 | Manufacturer Part #400DC-LAL
All Sizes
Sizes
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Construction - Buna-N gasket
Documents
Specifications
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Fitting Type: Dust Cap
Material: Aluminum
Material Type: 356T6