Dixon Valve & Coupling

4 in. Hose Mender

Part #DDM46  |  Manufacturer Part #DM46

Fitting Sizes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Male

Fitting Size 1: 4 in

Fitting Sizes: 4 in

GSA Approved: No

Material: Steel