4 in. NPSM Brass Female Swivel x Aluminum Hose Shank

Part #DFAB400  |  Item #4931928  |  Manufacturer Part #FAB400

Fitting Sizes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use with suction or discharge hoses

Specifications

End Connection 1: FNPSM

End Connection 2: Barbed

End Connections: FNPSM x Barbed

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Aluminum

Product Type: Female Hose Coupling Set

UL Listed: No