• Cart

DESCRIPTION

Dixon Valve & Coupling 4 in. Threaded x NPT Aluminum Nipple

DAST

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
NPT
End Connections
Threaded x NPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
6 in
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY