4 x 2-1/2 x 2-1/2 in. Single Clapper Siamese Connection Back Outlet

Part #DSCS4025F  |  Item #3511532  |  Manufacturer Part #SCS4025F

Fitting Sizes:

2-1/2 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: FNST

End Connection 2: FNST

End Connections: FNST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in

Material: Cast Brass

UL Listed: Yes

Valve Size: 4 in