4 x 7-3/16 in. Beveled Combination Carbon Steel King Nipple
4 x 7-3/16 in. Beveled Combination Carbon Steel King Nipple
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Length:
- 7-3/16 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No