DESCRIPTION

  • 1/2" I.P.S. adapters
  • 2.2 gpm V.R. aerator with wrench flats
  • ADA
  • Ceramic cartridge/rot. limit stop
  • Hose OD: 28/64 inch to 50/64 inch
  • Maximum recommended torque 15 in. lbs.
  • Meets SAE J1508
  • No lift rod hole
  • Screw design: 1/4 inch slottled hex head
  • Vandal resistant lever handle with red/blue handle indicators

Dixon Valve & Coupling 5/16 in. Stainless Steel Worm Gear Clamp

DMAH6

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
7/16 in - 25/32 in
Material
Stainless Steel
Material Type
300
Width
5/16 in

Starting at
Call for Pricing
  • QUANTITY