DESCRIPTION

Dixon Valve & Coupling 5/8 in. Centre Punch Band Clamp

DIXF20

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
5 in
Material
Galvanized Steel
Thickness
0.031 in
Width
5/8 in