DESCRIPTION

Dixon Valve & Coupling 5/8 in. Female with Swivel Nut Machine Shank Fitting

DBCF75

Material:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in x 5/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY