DESCRIPTION

  • Clamp can be applied with the F100 hand tool
  • Heavy buckle provides optimal holding power
  • Ideal for thin wall hose
  • Low profile clamp
  • Unique dimple design offers excellent sealing strenght while maintaining radial compression

Dixon Valve & Coupling 5/8 in. Stainless Steel Center Punch Clamp

DHBC16S

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
4 in
IsAcceptableImage
Material
Stainless Steel
Thickness
0.025 in
Width
5/8 in