DESCRIPTION

Dixon Valve & Coupling 50 ft. 300# Single Jacket NST Fire Hose with Brass Expansion Ring

DA31550RBF

Diameter:

SPECIFICATIONS

Diameter
1-1/2 in
Length
50 ft
Material
Plastic
Material Type
Polyester

Starting at
Call for Pricing
  • QUANTITY