Dixon Valve & Coupling

50 ft. x 2-1/2 in. 135 psi Single Jacket NST Fire Hose

Part #DA32550RAF  |  Manufacturer Part #A325-50RAF

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 2-1/2 in

Length: 50 ft

Material: Plastic

Material Type: Polyester

Maximum Pressure: 135 psi

Type: DA32550RAF