5/8 in. x 100 ft. x 0.031 in. Stainless Steel Strap

You last purchased this on
 
Dixon Valve & Coupling

5/8 in. x 100 ft. x 0.031 in. Stainless Steel Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

5/8 in. x 100 ft. x 0.031 in. Stainless Steel Strap

  • Fast #
  • Part #DSS625
  • Item #3420330
  • Manufacturer Part #SS625
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
51960, C2
Length:
100 ft
Material:
Stainless Steel
Material Type:
201
Product Type:
Strap
Thickness:
0.031 in
UL Listed:
No
Weight:
6.84 lb
Width:
5/8 in