6 in. Aluminum Female Quick Connect x Dust Cap

Part #DG600DCAL  |  Item #3028677  |  Manufacturer Part #G600-DC-AL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 2-1/2 in

    Part #DG250DCAL | Item #3028667 | Mfr. Part #G250-DC-AL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DG600DCAL | Item #3028677 | Mfr. Part #G600-DC-AL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed to interchange with all products produced to A-A-59326D
  • Construction - Buna seal

Documents

Specifications

End Connection 1: Coupler

End Connections: Coupler

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Dust Cap

Material: Aluminum

Material Type: A380