Dixon Valve & Coupling
6 in. Brass Straight Hose Nozzel 3/4 in. NPSH
Part #DBN7 | Item #4931868 | Manufacturer Part #BN7
Fitting Sizes:
3/4 inProduct Details
- Brass straight nozzles
Specifications
Application: Water
Color Finish: Satin
End Connection 1: FNPSH
End Connections: FNPSH
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Length: 6 in
Material: Brass
Maximum Pressure: 100 psi
Type: Nozzle
UL Listed: No