DESCRIPTION

  • Hose OD: 14/64 inch to 40/64 inch
  • Maximum recommended torque 15 in. lbs.
  • Meets SAE J1508
  • Screw design: 1/4 inch slottled hex head

Dixon Valve & Coupling 7/32 - 5/8 in. Stainless Steel Hose Clamp

DIXMH4

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
7/32 in - 5/8 in
Material
Stainless Steel
Material Type
301
Width
5/16 in